1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87609467
2-1/2" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
Mi Item #
11770262
MFR #
87609467
Price
$4.08
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Cartridge Filters and Housings
Value Collection 87609467
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87609467
2-1/2" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
Mi Item #
11770262
MFR #
87609467
Mfr description
87609467 87609467 9.87" 5 MICRON SPUN PO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.08
/each
Add to Cart
Specifications
Dimensions
Length
9-7/8 in
Outside Diameter
2.4800 in
Details
Core Material
Polypropylene
Material
Polypropylene
Micron Rating
5
Style
Melt Blown-Thermal Bonded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items