Motion
87609483
2-1/2" OD, 1µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Sediments
MI ITEM #11770263
MFR #87609483
List Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 1µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Sediments
MI ITEM #11770263
MFR #87609483

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.53/each for your price

Overview

Mfr description
87609483 87609483 20" 1 MICRON SPUN POLY

Specifications

  • Core Material
    Polypropylene
  • Length
    20 in
  • Material
    Polypropylene
  • Micron Rating
    1
  • Outside Diameter
    2.4800 in
  • Style
    Melt Blown-Thermal Bonded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought