Motion
87609491
2-1/2" OD, 1µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
Mi Item #11770264
MFR #87609491
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 1µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
Mi Item #11770264
MFR #87609491

Mfr description
87609491 87609491 9.87" 1 MICRON SPUN PO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Length
    9-7/8 in
  • Outside Diameter
    2.4800 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    1
  • Style
    Melt Blown-Thermal Bonded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)