Motion
87609509
2-1/2" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 4-7/8" Long, Reduces Sediments
MI ITEM #11770265
MFR #87609509
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 4-7/8" Long, Reduces Sediments
MI ITEM #11770265
MFR #87609509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
87609509 87609509 4.87" 5 MICRON SPUN PO

Specifications

  • Core Material
    Polypropylene
  • Length
    4-7/8 in
  • Material
    Polypropylene
  • Micron Rating
    5
  • Outside Diameter
    2.4800 in
  • Style
    Melt Blown-Thermal Bonded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text