Motion
87609517
2-1/2" OD, 50µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Sediments
Mi Item #11770266
MFR #87609517
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 50µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Sediments
Mi Item #11770266
MFR #87609517

Mfr description
87609517 87609517 20" 50 MICRON POLYDEPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Length
    20 in
  • Outside Diameter
    2.4800 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    50
  • Style
    Melt Blown-Thermal Bonded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)