Motion
87609541
2-1/2" OD, 50µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
MI ITEM #11770269
MFR #87609541
List Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 50µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
MI ITEM #11770269
MFR #87609541

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.05/each for your price

Overview

Mfr description
87609541 87609541 9.87" 50 MICRON POLYDE

Specifications

  • Core Material
    Polypropylene
  • Length
    9-7/8 in
  • Material
    Polypropylene
  • Micron Rating
    50
  • Outside Diameter
    2.4800 in
  • Style
    Melt Blown-Thermal Bonded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text