1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87609574
2-1/2" OD, 30µ, Polyester Pleated Cartridge Filter: 9-3/4" Long, Reduces Sediments
Mi Item #
11770271
MFR #
87609574
Price
$8.50
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Cartridge Filters and Housings
Value Collection 87609574
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87609574
2-1/2" OD, 30µ, Polyester Pleated Cartridge Filter: 9-3/4" Long, Reduces Sediments
Mi Item #
11770271
MFR #
87609574
Mfr description
87609574 87609574 9.75" 30 MICRON PLEATE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.50
/each
Add to Cart
Specifications
Dimensions
Length
9-3/4 in
Outside Diameter
2.5000 in
Details
Core Material
Polypropylene
Material
Polyester
Micron Rating
30
Style
Pleated
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items