Motion
87609590
4-5/16" OD, 1µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
MI ITEM #11770273
MFR #87609590
List Price$11.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-5/16" OD, 1µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
MI ITEM #11770273
MFR #87609590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.78/each for your price

Overview

Mfr description
87609590 87609590 9.87" 1 MICRON DUAL GR

Specifications

  • Core Material
    Polypropylene
  • Length
    9-7/8 in
  • Material
    Polypropylene
  • Micron Rating
    1
  • Outside Diameter
    4.3300 in
  • Style
    Melt Blown-Thermal Bonded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought