Motion
87609624
4-5/16" OD, 25µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Sediments
MI ITEM #11770276
MFR #87609624
List Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-5/16" OD, 25µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 20" Long, Reduces Sediments
MI ITEM #11770276
MFR #87609624

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.45/each for your price

Overview

Mfr description
87609624 87609624 20" 25 MICRON DUAL GRA

Specifications

  • Core Material
    Polypropylene
  • Length
    20 in
  • Material
    Polypropylene
  • Micron Rating
    25
  • Outside Diameter
    4.3300 in
  • Style
    Melt Blown-Thermal Bonded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text