1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87609665
4-1/2" OD, 25µ, Polypropylene String-Wound Cartridge Filter: 20" Long, Reduces Sediments
MI ITEM #
11770280
MFR #
87609665
List Price
$37.25
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Cartridge Filters and Housings
Value Collection 87609665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87609665
4-1/2" OD, 25µ, Polypropylene String-Wound Cartridge Filter: 20" Long, Reduces Sediments
MI ITEM #
11770280
MFR #
87609665
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$37.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
87609665 87609665 20" 25 MICRON STRING W
Specifications
Core Material
Polypropylene
Length
20 in
Material
Polypropylene
Micron Rating
25
Outside Diameter
4.5000 in
Style
String-Wound
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought