Motion
87609673
4-1/2" OD, 5µ, Polypropylene String-Wound Cartridge Filter: 20" Long, Reduces Sediments
Mi Item #11770281
MFR #87609673
Price$37.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OD, 5µ, Polypropylene String-Wound Cartridge Filter: 20" Long, Reduces Sediments
Mi Item #11770281
MFR #87609673

Mfr description
87609673 87609673 20" 5 MICRON STRING WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.25/each

Specifications

Dimensions

  • Length
    20 in
  • Outside Diameter
    4.5000 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    5
  • Style
    String-Wound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)