Motion
87609681
4-1/2" OD, 25µ, Polypropylene String-Wound Cartridge Filter: 9-7/8" Long, Reduces Sediments
Mi Item #11770282
MFR #87609681
Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OD, 25µ, Polypropylene String-Wound Cartridge Filter: 9-7/8" Long, Reduces Sediments
Mi Item #11770282
MFR #87609681

Mfr description
87609681 87609681 9.87" 25 MICRON STRING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.65/each

Specifications

Dimensions

  • Length
    9-7/8 in
  • Outside Diameter
    4.5000 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    25
  • Style
    String-Wound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)