Motion
87609699
2-1/2" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 30" Long, Reduces Sediments
Mi Item #11770283
MFR #87609699
Price$12.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" OD, 5µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 30" Long, Reduces Sediments
Mi Item #11770283
MFR #87609699

Mfr description
87609699 87609699 30" 5 MICRON SPUN POLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.18/each

Specifications

Dimensions

  • Length
    30 in
  • Outside Diameter
    2.4800 in

Details

  • Core Material
    Polypropylene
  • Material
    Polypropylene
  • Micron Rating
    5
  • Style
    Melt Blown-Thermal Bonded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)