1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87609723
2-1/2" OD, 25µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
MI ITEM #
11770286
MFR #
87609723
Price
$4.08
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Cartridge Filters and Housings
Value Collection 87609723
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87609723
2-1/2" OD, 25µ, Polypropylene Melt Blown-Thermal Bonded Cartridge Filter: 9-7/8" Long, Reduces Sediments
MI ITEM #
11770286
MFR #
87609723
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$4.08
/each
Qty
Add to Cart
Specifications
Dimensions
Length
9-7/8 in
Outside Diameter
2.4800 in
Details
Core Material
Polypropylene
Material
Polypropylene
Micron Rating
25
Style
Melt Blown-Thermal Bonded
Overview
Mfr description
87609723 87609723 9.87" 25 MICRON SPUN P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought