Overview
Mfr description
87718169 87718169 7/64X3/4" ZINC PL HAMM
- Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings
Specifications
- Pin TypeHammerlock
- Diameter7/64 in
- MaterialSteel
- Length3/4 in
- Finish CoatingZinc-Plated
- Material GradeGrade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data