Motion
87723524
7/16" Screw, SAE 1035-1050 Alloy Steel USS Flat Washer 0.495" ID x 1.28" OD, 0.104" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11770295
MFR #87723524
List Price$33.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, SAE 1035-1050 Alloy Steel USS Flat Washer 0.495" ID x 1.28" OD, 0.104" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11770295
MFR #87723524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.38/each for your price

Overview

Mfr description
87723524 87723524 7/16"USS HI-ALLOY 25PK
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.1040 in
  • Type
    USS
  • Screw Size
    7/16
  • Outside Diameter Range
    1.2400 in~
  • Outside Diameter
    1.2800 in
  • Material Grade
    SAE 1035-1050
  • Inside Diameter Range
    ~0.5120 in
  • Inside Diameter
    0.4950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text