Motion
87741872
M6x1 Metric Coarse, 10mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 12mm Overall Height, Austenitic A2, DIN 1587
MI ITEM #11770296
MFR #87741872
List Price$5.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1 Metric Coarse, 10mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 12mm Overall Height, Austenitic A2, DIN 1587
MI ITEM #11770296
MFR #87741872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.95/each for your price

Overview

Mfr description
87741872 87741872 M6X1.00 A2 18-8 SS ACO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Fastener Standard
    DIN 1587
  • Finish Coating
    Uncoated
  • Grade
    Austenitic A2
  • Material
    Stainless Steel
  • Overall Height
    12.00 mm
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Size
    M6x1.00
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Width Across Flats
    10.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text