Motion
87846796
3/8" Shoulder Diam x 1" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel with Nylon Locking Patch, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11770350
MFR #87846796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Shoulder Diam x 1" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel with Nylon Locking Patch, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11770350
MFR #87846796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87846796 87846796 3/8X1 W/NYL PATCH SHOU
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835; IFI 124
  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    5/16in
  • Material
    Alloy Steel with Nylon Locking Patch
  • Material Grade
    4140
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    1 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought