Motion
87849477
3/4" Shoulder Diam x 2-3/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel with Nylon Locking Patch, 1/2" Head Height x 1" Head Diam
MI ITEM #11770390
MFR #87849477
List Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Shoulder Diam x 2-3/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel with Nylon Locking Patch, 1/2" Head Height x 1" Head Diam
MI ITEM #11770390
MFR #87849477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.48/each for your price

Overview

Mfr description
87849477 87849477 3/4X2-3/4 W/NYL PATCH
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835; IFI 124
  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Hex Key Size
    1/8in
  • Material
    Alloy Steel with Nylon Locking Patch
  • Material Grade
    4140
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    2-3/4 in
  • Thread Depth
    7/8 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought