Overview
Mfr description
87907226 87907226 8X 3L PH SL SELF TAP S
- Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
- Their low head height and large diameter provide increased driving power
- Slotted drive types are used with flat-blade drivers
- They have one linear slot that runs the length of the head
- Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings
- Type A screws have sharp points and coarse threads
- They are used to cut threads in drilled or punched holes in thin sheet metal.
Specifications
- Screw Size#8
- Length Measurement TypeLength Under Head
- Length3 in
- Drive TypeSlotted
- Head TypePan
- Point TypeType A
- Material GradeGrade 2
- MaterialSteel
- Finish CoatingZinc-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data