Motion
87908364
#7 Pan Head Phillips Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #11770782
MFR #87908364
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#7 Pan Head Phillips Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #11770782
MFR #87908364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87908364 87908364 7X1 PH PHL SELF TAP SC
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Screw Size
    #7
  • Length Measurement Type
    Length Under Head
  • Length
    1 in
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought