Motion
87911384
3/8-16 UNC, 1-3/4" Length Under Head Slotted Drive Machine Screw - Round Head, Alloy Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11771000
MFR #87911384
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1-3/4" Length Under Head Slotted Drive Machine Screw - Round Head, Alloy Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11771000
MFR #87911384

Mfr description
87911384 87911384 3/8-16X 1 3/4 RH SL MA
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-16

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Alloy Steel
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)