1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87919262
3/8" Screw, 4" Length Under Head, Steel, Hex Head Lag Screw - Zinc Plated, Grade 2
MI ITEM #
11771333
MFR #
87919262
Price
$1.80
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 87919262
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87919262
3/8" Screw, 4" Length Under Head, Steel, Hex Head Lag Screw - Zinc Plated, Grade 2
MI ITEM #
11771333
MFR #
87919262
Mfr description
87919262 87919262 3/8X 4 HX HD LAG SCREW
Hex head types have flat bearing surfaces, sharp corners and six uniform sides
They are used with flat washers and are tightened with wrenches in limited-clearance applications
Steel is strong and durable but less corrosion resistant than stainless steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.80
/each
Add to Cart
Specifications
Dimensions
Length
4 in
Length Measurement Type
Length Under Head
Screw Size
3/8 in
Details
Finish Coating
Zinc-Plated
Head Type
Hex
Material
Steel
Material Grade
Grade 2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items