Motion
87919627
5/16" Screw, Steel USS Flat Washer 3/8" ID x 7/8" OD, 3/32" Thick, Zinc-Plated Finish
MI ITEM #11771353
MFR #87919627
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Steel USS Flat Washer 3/8" ID x 7/8" OD, 3/32" Thick, Zinc-Plated Finish
MI ITEM #11771353
MFR #87919627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
87919627 87919627 5/16 BOLT SIZE USS FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    3/32 in
  • Type
    USS
  • Screw Size
    5/16
  • Outside Diameter
    7/8 in
  • Inside Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought