Motion
87919643
7/16" Screw, Steel USS Flat Washer 1/2" ID x 1-1/4" OD, 5/64" Thick, Zinc-Plated Finish
MI ITEM #11771355
MFR #87919643
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Steel USS Flat Washer 1/2" ID x 1-1/4" OD, 5/64" Thick, Zinc-Plated Finish
MI ITEM #11771355
MFR #87919643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
87919643 87919643 7/16 BOLT SIZE USS FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    5/64 in
  • Type
    USS
  • Screw Size
    7/16
  • Outside Diameter
    1-1/4 in
  • Inside Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought