Motion
87919650
1/2" Screw, Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 7/64" Thick, Zinc-Plated Finish
MI ITEM #11771356
MFR #87919650
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 7/64" Thick, Zinc-Plated Finish
MI ITEM #11771356
MFR #87919650

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
87919650 87919650 1/2 USS STANDARD FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    7/64 in
  • Type
    USS
  • Screw Size
    1/2
  • Outside Diameter
    1-3/8 in
  • Inside Diameter
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought