Motion
87919700
#10 Screw, Steel USS Flat Washer 3/16" ID x 9/16" OD, 0.0469" Thick, Zinc-Plated Finish
MI ITEM #11771358
MFR #87919700
List Price$54.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, Steel USS Flat Washer 3/16" ID x 9/16" OD, 0.0469" Thick, Zinc-Plated Finish
MI ITEM #11771358
MFR #87919700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.70/each for your price

Overview

Mfr description
87919700 87919700 3/16(10)USS 5LB PK FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0469 in
  • Type
    USS
  • Screw Size
    #10
  • Outside Diameter
    9/16 in
  • Inside Diameter
    3/16 in
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought