Motion
87919718
1/4" Screw, Steel USS Flat Washer 5/16" ID x 3/4" OD, 1/16" Thick, Zinc-Plated Finish
MI ITEM #11771359
MFR #87919718
List Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Steel USS Flat Washer 5/16" ID x 3/4" OD, 1/16" Thick, Zinc-Plated Finish
MI ITEM #11771359
MFR #87919718

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.15/each for your price

Overview

Mfr description
87919718 87919718 1/4 USS 5LB PK FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    1/16 in
  • Type
    USS
  • Screw Size
    1/4
  • Outside Diameter
    3/4 in
  • Inside Diameter
    5/16 in
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought