Motion
87919734
3/8" Screw, Steel USS Flat Washer 7/16" ID x 1" OD, 0.0781" Thick, Zinc-Plated Finish
MI ITEM #11771362
MFR #87919734
List Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Steel USS Flat Washer 7/16" ID x 1" OD, 0.0781" Thick, Zinc-Plated Finish
MI ITEM #11771362
MFR #87919734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.80/each for your price

Overview

Mfr description
87919734 87919734 3/8 USS 5LB PK FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0781 in
  • Type
    USS
  • Screw Size
    3/8
  • Outside Diameter
    1 in
  • Inside Diameter
    7/16 in
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought