Motion
87919916
#8 Screw, Steel SAE Flat Washer 3/16" ID x 7/16" OD, 3/64" Thick, Zinc-Plated Finish
MI ITEM #11771371
MFR #87919916
List Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, Steel SAE Flat Washer 3/16" ID x 7/16" OD, 3/64" Thick, Zinc-Plated Finish
MI ITEM #11771371
MFR #87919916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.25/each for your price

Overview

Mfr description
87919916 87919916 8 BOLT SIZE SAE 1LBPK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    3/64 in
  • Type
    SAE
  • Screw Size
    #8
  • Outside Diameter
    7/16 in
  • Inside Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text