Motion
87919999
9/16" Screw, Steel SAE Flat Washer 19/32" ID x 1-3/16" OD, 3/32" Thick, Zinc-Plated Finish
MI ITEM #11771377
MFR #87919999
List Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Screw, Steel SAE Flat Washer 19/32" ID x 1-3/16" OD, 3/32" Thick, Zinc-Plated Finish
MI ITEM #11771377
MFR #87919999

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.85/each for your price

Overview

Mfr description
87919999 87919999 9/16BOLT SZE SAE 1LBPK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    3/32 in
  • Type
    SAE
  • Screw Size
    9/16
  • Outside Diameter
    1-3/16 in
  • Inside Diameter
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought