Motion
87920013
3/4" Screw, Steel SAE Flat Washer 13/16" ID x 1-1/2" OD, 9/64" Thick, Zinc-Plated Finish
MI ITEM #11771379
MFR #87920013
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Steel SAE Flat Washer 13/16" ID x 1-1/2" OD, 9/64" Thick, Zinc-Plated Finish
MI ITEM #11771379
MFR #87920013

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
87920013 87920013 3/4BOLT SIZE SAE 1LBPK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    9/64 in
  • Type
    SAE
  • Screw Size
    3/4
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought