Motion
87920179
3/8" Screw, Steel Fender Flat Washer 3/8" ID x 1-1/2" OD, 0.049" Thick, Zinc-Plated Finish
MI ITEM #11771387
MFR #87920179
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Steel Fender Flat Washer 3/8" ID x 1-1/2" OD, 0.049" Thick, Zinc-Plated Finish
MI ITEM #11771387
MFR #87920179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
87920179 87920179 3/8 DIA.X 1 1/2 O.D. F
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0490 in
  • Type
    Fender
  • Screw Size
    3/8
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    0.3750 in,3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought