Motion
87920278
Split Lock Washer - 0.1140 in ID, 0.2230 in OD, 0.0250 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11771390
MFR #87920278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1140 in ID, 0.2230 in OD, 0.0250 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11771390
MFR #87920278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87920278 87920278 4 BOLT SIZE MEDIUM SPL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0250 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.1200 in
  • Maximum Outside Diameter
    0.2230 in
  • Maximum Thickness
    0.0620 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1140 in
  • Minimum Outside Diameter
    0.2090 in
  • Screw Size
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text