Motion
87920328
Split Lock Washer - 0.2200 in ID, 0.3910 in OD, 0.0560 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11771395
MFR #87920328
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2200 in ID, 0.3910 in OD, 0.0560 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11771395
MFR #87920328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
87920328 87920328 12 BOLT SIZE MEDIUM SP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0560 in
  • Maximum Inside Diameter
    0.2270 in
  • Maximum Outside Diameter
    0.3910 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2200 in
  • Minimum Outside Diameter
    0.3770 in
  • Screw Size
    #12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought