Motion
87920336
Split Lock Washer - 0.2520 in ID, 0.4890 in OD, 0.0620 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11771396
MFR #87920336
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2520 in ID, 0.4890 in OD, 0.0620 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11771396
MFR #87920336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
87920336 87920336 1/4 BOLT SIZE MEDIUM S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0620 in
  • Maximum Inside Diameter
    0.2520 in
  • Maximum Outside Diameter
    0.4890 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2520 in
  • Minimum Outside Diameter
    0.4870 in
  • Screw Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought