Motion
87920526
#6 Screw, 0.15" ID, Spring Steel External Tooth Lock Washer - 0.32" OD, Zinc-Plated, Grade 2
MI ITEM #11771409
MFR #87920526
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, 0.15" ID, Spring Steel External Tooth Lock Washer - 0.32" OD, Zinc-Plated, Grade 2
MI ITEM #11771409
MFR #87920526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
87920526 87920526 6 EXT TOOTH LOCK WASHE
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.3200 in
  • Inner Diameter
    0.1500 in
  • Grade
    Grade 2
  • Thickness
    0.022 in
  • Fastener Standard
    ASME B18.21.1
  • Hardness
    Rockwell C40-C50
  • Maximum Inside Diameter
    0.1500 in
  • Maximum Outside Diameter
    0.3200 in
  • Maximum Thickness
    0.0220 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1410 in
  • Minimum Outside Diameter
    0.3050 in
  • Screw Size
    #6
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought