Motion
87920781
3/8" Screw, 0.398" ID, Steel Internal Tooth Lock Washer - 0.692" OD, Zinc-Plated, Grade 2
MI ITEM #11771424
MFR #87920781
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 0.398" ID, Steel Internal Tooth Lock Washer - 0.692" OD, Zinc-Plated, Grade 2
MI ITEM #11771424
MFR #87920781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
87920781 87920781 3/8 INT TOOTH LOCK WAS
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.6920 in
  • Inner Diameter
    0.3980 in
  • Grade
    Grade 2
  • Thickness
    0.040 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3840 in
  • Minimum Outside Diameter
    0.6700 in
  • Screw Size
    3/8
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought