Motion
87920799
7/16" Screw, 0.464" ID, Steel Internal Tooth Lock Washer - 0.789" OD, Zinc-Plated, Grade 2
MI ITEM #11771425
MFR #87920799
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, 0.464" ID, Steel Internal Tooth Lock Washer - 0.789" OD, Zinc-Plated, Grade 2
MI ITEM #11771425
MFR #87920799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
87920799 87920799 7/16 INT TOOTH LOCK WA
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.7890 in
  • Inner Diameter
    0.4640 in
  • Grade
    Grade 2
  • Thickness
    0.040 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.4480 in
  • Minimum Outside Diameter
    0.7400 in
  • Screw Size
    7/16
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought