Motion
87921227
#3-48 UNC Steel Right Hand Machine Screw Hex Nut;3/16" Across Flats, 1/16" High, Zinc Clear Finish
MI ITEM #11771445
MFR #87921227
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-48 UNC Steel Right Hand Machine Screw Hex Nut;3/16" Across Flats, 1/16" High, Zinc Clear Finish
MI ITEM #11771445
MFR #87921227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
87921227 87921227 3-48 HEX MACH SCR NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    #3-48
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1/16 in
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    3/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Zinc Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought