Motion
87921292
#8-32 UNC Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 1/8" High, Zinc-Plated Finish
MI ITEM #11771449
MFR #87921292
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC Steel Right Hand Machine Screw Hex Nut;11/32" Across Flats, 1/8" High, Zinc-Plated Finish
MI ITEM #11771449
MFR #87921292

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
87921292 87921292 8-32 HEX MACH SCR NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    #8-32
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1/8 in
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    11/32 in
  • Specification
    Does Not Meet Military Specifications
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought