Motion
87921334
#12-24 UNC Steel Right Hand Machine Screw Hex Nut;7/16" Across Flats, 5/32" High, Zinc-Plated Finish
MI ITEM #11771452
MFR #87921334
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12-24 UNC Steel Right Hand Machine Screw Hex Nut;7/16" Across Flats, 5/32" High, Zinc-Plated Finish
MI ITEM #11771452
MFR #87921334

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
87921334 87921334 12-24 HEX MACH SCR NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    #12-24
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    5/32 in
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    7/16 in
  • Specification
    Does Not Meet Military Specifications
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought