Motion
87921789
7/8-14 UN Steel Right Hand Hex Jam Nut;1-5/16" Across Flats, 31/64" High, Zinc-Plated Finish
MI ITEM #11771481
MFR #87921789
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UN Steel Right Hand Hex Jam Nut;1-5/16" Across Flats, 31/64" High, Zinc-Plated Finish
MI ITEM #11771481
MFR #87921789

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
87921789 87921789 7/8-14 FINISHED HEX JA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    7/8-14
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    31/64 in
  • Thread Standard
    UN
  • Type
    Hex Jam Nut
  • Width Across Flats
    1-5/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    SAE J995 Grade 2
  • Coating
    Zinc-Plated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought