1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
87921854
#6-32 UNC, Zinc Plated, Steel Standard Wing Nut - 0.72" Wing Span, 0.41" Wing Span
MI ITEM #
11771483
MFR #
87921854
Price
$0.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 87921854
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
87921854
#6-32 UNC, Zinc Plated, Steel Standard Wing Nut - 0.72" Wing Span, 0.41" Wing Span
MI ITEM #
11771483
MFR #
87921854
Mfr description
87921854 87921854 6-32 COLD FORGED WING
Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
They are used in applications where frequent installation and removal of parts and assemblies are required
Steel is strong and durable but less corrosion resistant than stainless steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.30
/each
Add to Cart
Specifications
Dimensions
Thread Size
#6-32
Wing Height
0.4100 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Thread Direction
Right Hand
Thread Standard
UNC
Type
Standard
Wing Span
0.7200 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items