Motion
87921870
#10-24 UNC, Zinc Plated, Steel Standard Wing Nut - 0.91" Wing Span, 0.47" Wing Span
MI ITEM #11771485
MFR #87921870
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, Zinc Plated, Steel Standard Wing Nut - 0.91" Wing Span, 0.47" Wing Span
MI ITEM #11771485
MFR #87921870

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.33/each

Specifications

Dimensions

  • Thread Size
    #10-24
  • Wing Height
    0.4700 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    0.9100 in

Overview

Mfr description
87921870 87921870 10-24 COLD FORGED WING
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought