Motion
87921896
1/4-20 UNC, Zinc Plated, Steel Standard Wing Nut - 1.1" Wing Span, 0.57" Wing Span
MI ITEM #11771487
MFR #87921896
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, Zinc Plated, Steel Standard Wing Nut - 1.1" Wing Span, 0.57" Wing Span
MI ITEM #11771487
MFR #87921896

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
87921896 87921896 1/4-20 COLD FORGED WIN
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.5700 in
  • Wing Span
    1.1000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought