Motion
87921920
7/16-14 UNC, Zinc Plated, Steel Standard Wing Nut - 1.94" Wing Span, 1" Wing Span
MI ITEM #11771490
MFR #87921920
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC, Zinc Plated, Steel Standard Wing Nut - 1.94" Wing Span, 1" Wing Span
MI ITEM #11771490
MFR #87921920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
87921920 87921920 7/16-14 COLD FORGED WI
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/16-14
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    1.0000 in
  • Wing Span
    1.9400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought