Motion
87921938
1/2-13 UNC, Zinc Plated, Steel Standard Wing Nut - 1.94" Wing Span, 1" Wing Span
Mi Item #11771491
MFR #87921938
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, Zinc Plated, Steel Standard Wing Nut - 1.94" Wing Span, 1" Wing Span
Mi Item #11771491
MFR #87921938

Mfr description
87921938 87921938 1/2-13 COLD FORGED WIN
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Thread Size
    1/2-13
  • Wing Height
    1.0000 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    1.9400 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)