Motion
87921946
5/8-11 UNC, Zinc Plated, Steel Standard Wing Nut - 2.76" Wing Span, 1.44" Wing Span
MI ITEM #11771492
MFR #87921946
List Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, Zinc Plated, Steel Standard Wing Nut - 2.76" Wing Span, 1.44" Wing Span
MI ITEM #11771492
MFR #87921946

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.05/each for your price

Overview

Mfr description
87921946 87921946 5/8-11 WING NUT ZINC P
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/8-11
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    1.4400 in
  • Wing Span
    2.7600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought