Motion
87921961
5/16-24 UNF, Zinc Plated, Steel Standard Wing Nut - 1-1/4" Wing Span, 0.66" Wing Span
Mi Item #11771493
MFR #87921961
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF, Zinc Plated, Steel Standard Wing Nut - 1-1/4" Wing Span, 0.66" Wing Span
Mi Item #11771493
MFR #87921961

Mfr description
87921961 87921961 5/16-24 WING NUT ZINC
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • Thread Size
    5/16-24
  • Wing Height
    0.6600 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Standard
  • Wing Span
    1.2500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)